Shop CAMCAR
See all product information
Create Account
SHCS, Black, #3-48, L: 1/2 in, PK100
- Mfr # 360-5308-61
- Zoro # G622413636
product price:Â
$
24.15
/pk of 100, $0.24/ea
Key Features
Class 12.9 Material Grade/Class
Head Height
0.099 in
Drive Size
5/64 in
Thread Style
Partially Threaded
Manufacturer Location
Made in US
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5308-61
- Zoro #
- G622413636
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- Thread Type
- Coarse
- Finish
- Black Oxide
- Thread Fit
- 3A
- Item
- Standard Socket Head Cap Screw
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Drive Type
- Socket
- Material
- Alloy Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.099 in
- Drive Size
- 5/64 in
- Head Diameter
- 0.161 in
- Fastener Length
- 1/2 in
- Minimum Thread Length
- 1/2 in
- Thread Size
- #3-48
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #3-48, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.099 in, Head Diameter 0.161 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.