Shop CAMCAR
See all product information
Create Account
SHCS, Black, #4-40, L: 3/16 in, PK100
- Mfr # 360-5403-61
- Zoro # G922414616
product price:Â
$
16.25
/pk of 100, $0.16/ea
Key Features
Class 12.9 Material Grade/Class
Fastener Length
3/16 in
Drive Size
3/32 in
Material Quality Standards
ASTM
System of Measurement
Inch
Head Diameter
0.183 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-5403-61
- Zoro #
- G922414616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 3/16 in
- Drive Size
- 3/32 in
- Head Diameter
- 0.183 in
- Thread Size
- #4-40
- Head Height
- 0.112 in
- Minimum Thread Length
- 3/16 in
Details
- Material Quality Standards
- ASTM
- System of Measurement
- Inch
- Drive Type
- Socket
- Manufacturer Location
- Made in US
- Material Grade/Class
- Class 12.9
- Material
- Alloy Steel
- Head Type
- Standard
- Finish
- Black Oxide
- Thread Fit
- 3A
- Item
- Standard Socket Head Cap Screw
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #4-40, Minimum Thread Length 3/16 in, Fastener Length 3/16 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.