Shop CAMCAR
See all product information
Create Account
SHCS, Black, 5/16"-18, L:11/4in, PK100
- Mfr # 350-0520-61
- Zoro # G822413788
product price:Â
$
39.59
/pk of 100, $0.40/ea
Key Features
Class 12.9 Material Grade/Class
Thread Type
Coarse
Thread Fit
3A
System of Measurement
Inch
Head Diameter
0.183 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-0520-61
- Zoro #
- G822413788
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Fit
- 3A
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Grade/Class
- Class 12.9
- Head Type
- Standard
- Manufacturer Location
- Made in US
- Drive Type
- Torx Plus(R)
- Finish
- Black Oxide
- Material Quality Standards
- ASTM
- Item
- Standard Socket Head Cap Screw
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 0.183 in
- Drive Size
- 45IP
- Fastener Length
- 1 1/4 in
- Head Height
- 0.112 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 5/16"-18
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 45IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.