SHCS, Black, #6-32, L: 3/8 in, PK100
- Mfr # 360-5606-61
- Zoro # G422413645
product price:Â
$
12.69
/pk of 100, $0.13/ea
Key Features
Class 12.9 Material Grade/Class
Material Quality Standards
ASTM
Finish
Black Oxide
Thread Type
Coarse
Head Type
Standard
Drive Size
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-5606-61
- Zoro #
- G422413645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 7/64 in
- Thread Size
- #6-32
- Head Diameter
- 0.226 in
- Minimum Thread Length
- 1 3/8 in
- Head Height
- 0.138 in
- Fastener Length
- 3/8 in
Details
- Material Quality Standards
- ASTM
- Finish
- Black Oxide
- Thread Type
- Coarse
- Head Type
- Standard
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material
- Alloy Steel
- Drive Type
- Socket
- Material Grade/Class
- Class 12.9
- Item
- Standard Socket Head Cap Screw
- Manufacturer Location
- Made in US
- Thread Fit
- 3A
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 1 3/8 in, Fastener Length 3/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.