Shop CAMCAR
See all product information
Create Account
SHCS, Black, #8-32, L: 1 1/4 in, PK100
- Mfr # 360-5820-61
- Zoro # G522413989
product price:Â
$
17.65
/pk of 100, $0.18/ea
Key Features
Class 12.9 Material Grade/Class
Manufacturer Location
Made in US
Thread Size
#8-32
Head Type
Standard
Material
Alloy Steel
Head Diameter
0.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5820-61
- Zoro #
- G522413989
- UPC #
- -
- Country of Origin
- United States
- Manufacturer Location
- Made in US
- Head Type
- Standard
- Material
- Alloy Steel
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Drive Type
- Socket
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit
- 3A
- Material Quality Standards
- ASTM
- Item
- Standard Socket Head Cap Screw
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- #8-32
- Head Diameter
- 0.27 in
- Drive Size
- 9/64 in
- Head Height
- 0.164 in
- Minimum Thread Length
- 1 1/8 in
- Fastener Length
- 1 1/4 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 1 1/8 in, Fastener Length 1 1/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.