SHCS, Black, #8-32, L: 7/8 in, PK100
- Mfr # 360-5814-61
- Zoro # G222414101
product price:Â
$
15.49
/pk of 100, $0.15/ea
Key Features
Class 12.9 Material Grade/Class
Drive Size
9/64 in
Finish
Black Oxide
Drive Type
Socket
System of Measurement
Inch
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-5814-61
- Zoro #
- G222414101
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Oxide
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Fit
- 3A
- Manufacturer Location
- Made in US
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- Head Type
- Standard
- Item
- Standard Socket Head Cap Screw
- Material Grade/Class
- Class 12.9
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 9/64 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 0.164 in
- Thread Size
- #8-32
- Fastener Length
- 7/8 in
- Head Diameter
- 0.27 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #8-32, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.