Zoro Homepage

15 Amp Extension Cord

  • Mfr # 55142

  • Zoro # G215887929


product price: $49.15
/ea

Key Features

Color
Black
Depth (In.)
2.75 in
Length
8 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55142
Zoro #
G215887929
UPC #
014717551427
Country of Origin
China

Dimensions

Depth (In.)
2.75 in
Length
8 in

Details

Color
Black
Material
Rubber

Description

Camco's RV 30' 15 AMP Extension Cord is 14 gauge grounded STW. Both male and female ends are NEMA 5-15. Extension cable power rating is 125V/1875W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.