
18in Locking 90 Degrees 30M/50F Rv Adapter
Mfr # 55582
Zoro # G615810718
product price: $73.35
/eaKey Features
Color
Black
Depth (In.)
2.75 in
Length
12 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55582
Zoro #
G615810718
UPC #
014717555821
Country of Origin
China
Dimensions
Depth (In.)
2.75 in
Length
12 in
Details
Color
Black
Material
Plastic
Description
Hook your marine-style 50-ampere RV power inlet to a standard 30 ampere power source with Camco's Power Grip 18 inch locking adapter. 90 degree head reduces strain on the RV connection and allows easier connection in tight places. Simply lock the 50 ampere head onto the power inlet of the RV and connect the 30 ampere plug to a standard 30 ampere power cord. Threaded locking ring helps to create a weatherproof connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.