1in x 100ftVinyl Insert - White
Mfr # 25202
Zoro # G615958533
product price: $23.85
/eaKey Features
Length
10.75 in
Color
White
Depth (In.)
10.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25202
Zoro #
G615958533
UPC #
14717252027
Country of Origin
United States
Dimensions
Length
10.75 in
Depth (In.)
10.75 in
Details
Color
White
Material
Plastic
Description
Camco 1 x 100' White Vinyl Trim Insert is an easy-to-install replacement for cracked and stained trim inserts on aluminum roof edge, trim molding and truck camper shells. This Vinyl Trim Insert is made with UV inhibitors which provide a longer life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.