
216 Elite Grill
Mfr # 58155
Zoro # G015891973
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Depth
17 in
Overall Length
23 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58155
Zoro #
G015891973
UPC #
14717581554
Country of Origin
China
Dimensions
Overall Depth
17 in
Overall Length
23 in
Details
Color
Silver
Material
Steel
Description
The Elite 216 Grill features a simple control knob for precise heat control. A more compact size grill with all the premium features of the Elite 316; simple control knob, integrated fold-away legs, removable warming rack, built-in thermometer, piezo igniter, removable Lift-and-Clean liner, grease tray, latching lid and staycool handle. The 216 Elite Gas Grill features 216 square inches of cooking surface and maximum airflow to guard against blowouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.