This item is Discontinued.

Camco 31.25 in. Black Vinyl Spare Tire Cover C1W-45254

31.25 in. Black Vinyl Spare Tire Cover (Discontinued)

  • Mfr # C1W-45254
  • Zoro # G416341886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1W-45254
Zoro #
G416341886
UPC #
-
Country of Origin
China

Description

Features Heavy nylon thread helps ensure weatherproofing of seams Helps keep dirt & rain and sun away from spare tire Long lasting and durable Specifications Size: 31.25in Color: Black Material: Vinyl Dimension: 11.9in x 9.1in x 3.1in Weight: 1.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.