Zoro Homepage

316 Elite Grill

  • Mfr # 58173

  • Zoro # G115891972


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Overall Length
13.5 in
Overall Depth
28.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58173
Zoro #
G115891972
UPC #
14717581738
Country of Origin
China

Dimensions

Overall Length
13.5 in
Overall Depth
28.1 in

Details

Color
Silver
Material
Steel

Description

The Kuuma Elite 316 Grill is an outstanding grill with all of Kuumas premium features, ideal for the grilling enthusiast. The Elite 316 offers full-size grilling power and features all in a convenient, compact size. It is constructed of high-quality stainless steel and comes fully assembled. The Elite 316 Grill features a simple control knob for precise heat control, push-button igniter and built-in thermometer. Integrated fold-away legs enable easy grilling on any flat surface. It also features a removable warming rack, removable Lift-and-Clean liner, grease tray, latching lid and stay-cool handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.