3/4 in.-14 NPT x 42 in. L x .625 OD Anode Rod with Diel Nip, 3-Section

  • Mfr # 11611

  • Zoro # G210080837


product price:  $66.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11611
Zoro #
G210080837
UPC #
14717116114
Country of Origin
United States

Description

This self-sacrificing aluminum anode rod is used in a water heater to help protect any exposed metal in the tank from corrosion. The 3-section flexible design allows for the anode rod to be installed in spaces where overhead clearance above the water heater is limited and a standard anode rod would not fit. The dielectric nipple allows it to be installed in the hot water outlet so that an extra anode rod can be used when water is extremely high in mineral content and the homeowner wants extra protection for the water heater, or when the water heater does not come with an anode rod. It is 42 in. long and 3/4 in. OD.3.4 in. ODFlexible 3-section42 in. LAluminum5 in. dielectric nippleUsed to protect any exposed metal in the tank from corrosion3-section feature allows for flexibility to install when there is low clearance above the water heaterAluminum with traces of zinc helps to reduce sulfur smallSelf-sacrificingReplace more often if water has high mineral content

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.