
4-in-1 RV Sewer Hose Weight - Retro Camper
Mfr # 43100
Zoro # G715810939
product price: $37.45
/eaKey Features
Color
Orange
Depth (In.)
8.75 in
Length
13.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43100
Zoro #
G715810939
UPC #
014717431002
Country of Origin
China
Dimensions
Depth (In.)
8.75 in
Length
13.5 in
Details
Color
Orange
Material
Plastic
Description
The Camco Retro RV Sewer Weight securely holds your 4-in-1 adapter in place at the dump station. Its unique RV-shaped design also makes campsites more attractive. The sewer weight fills easily with water or sand and includes a cap to secure the contents. A super reflective tape makes it highly visible at night to avoid potential accidents. The sewer weight measures 13.45-inches L x 7.5-inches W x 8.75-inches H and is constructed of a durable, UV-stabilized polymer. Color: Orange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.