Zoro Homepage

5.3 Gallon RV Travel Toilet

  • Mfr # 41545

  • Zoro # G901059784


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Width
16.3 in
Height
16.4 in
Length
18.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41545
Zoro #
G901059784
UPC #
-
Country of Origin
United States

Dimensions

Width
16.3 in
Height
16.4 in
Length
18.4 in

Details

Color
White
Material
Plastic
Item
Portable Toilet

Description

Portable toilet is designed for camping, RVing, boating or any other recreational activity. It is also great as an emergency option on long car rides. Its sturdy ABS resin construction is compact and lightweight. It supports up to 330 lb. Each Camco Portable Toilet comes with TST Orange Drop-In samples.Holding tank is detachable Sealed gate valve locks in odors and protects against leakage Side latches secure the tank to the toilet Bellows-type flush pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.