Zoro Homepage

5/8 in ID x 10 ft L Drinking Water Hose, Blue

  • Mfr # 22823

  • Zoro # G6845308


product price: $20.69
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Color
Blue
Kink Resistant
Yes
Features
Premium Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22823
Zoro #
G6845308
UPC #
14717228237
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Inside Dia.
5/8 in

Details

Hose Color
Blue
Item
Drinking Water Hose
Kink Resistant
Yes
Features
Premium Grade

Description

Premium Drinking Water Hoses Heavy Duty reinforced 5/8" ID drinking water hoses are 20% thicker than our standard hoses. Rated for 300 PSI and NSF listed. BPA free. Anti-kink design features machined fittings and strain-relief ends for added durability. Drinking water safe.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.