
5Th Wheel Hitch 18K Slider Eazlift
Mfr # 48623
Zoro # G515568610
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48623
Zoro #
G515568610
UPC #
14717486231
Country of Origin
China
Details
Material
Steel
Color
Black
Description
The 16K fixed and 16K Slider Fifth Wheel Hitches' universal design allows them to be mounted to any existing base rails or Eaz-Lift's heavy duty rails. This Fifth Wheel Hitch features 11 Degrees side-to-side pivot with urethane cushions and 32 Degrees front-to-back pivot. Constructed of durable, powder-coated steel. Fifth Wheel Hitch Slider is ideal for a truck with a short bed, as it utilizes the slider system to avoid truck and trailer damage by allowing an additional 9 of turning clearance. Fixed height adjustable from 14.5-18. Slider height adjustable from 17.5-21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.