Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awning Hanger Clips

  • Mfr # 42720

  • Zoro # G215559604


product price: $10.45
/ea

Key Features

Depth (In.)
7.88 in
Color
Black
Material
Plastic
Length
5.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42720
Zoro #
G215559604
UPC #
14717427203
Country of Origin
China

Dimensions

Depth (In.)
7.88 in
Length
5.69 in

Details

Color
Black
Material
Plastic

Description

With Camco's Awning Hanger Clips you can hang lights and flags at the same time. Camco's awning hanger clips slide directly into your awning roller bar and snap together to give you multiple levels of hangers. Comes in a pack of 8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.