Shop CAMCO
See all product information
Create Account
Bed Sheets, Short Queen, Multi-color RV print
- Mfr # 53299
- Zoro # G024011850
product price:Â
$
59.55
/ea
Key Features
Color
Multi-color RV print
Size
Short Queen
Width
11.9 in
Height
3.9 in
Length
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53299
- Zoro #
- G024011850
- UPC #
- 014717532990
- Country of Origin
- China
- Color
- Multi-color RV print
Dimensions
- Size
- Short Queen
- Width
- 11.9 in
- Height
- 3.9 in
- Length
- 13-3/4 in
Description
Show off your love of RVing with Life is Better at the Campsite RV Bed Sheet Set. 100% polyester, machine washable. Short Queen: 4 pc. Set includes: (1) fitted sheet (61" x 75"), (1) flat sheet (88" x 100") and (2) pillow cases (20" x 30")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.