Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Botanical Awning Leisure Mat - Charcoal 8ftx 20ft

  • Mfr # 42833

  • Zoro # G815559622


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Black
Depth (In.)
14.75 in
Length
49.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42833
Zoro #
G815559622
UPC #
14717428330
Country of Origin
Thailand

Dimensions

Depth (In.)
14.75 in
Length
49.15 in

Details

Material
Fabric
Color
Black

Description

The Camco Botanical Outdoor Mat is reversible, mold and mildew resistant, lightweight and easy to clean. Perfect for putting by your RV, campsite or patio. Features a reversible design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.