Zoro Homepage

Camco Manufacturing 621 3000-Watt 250-Volt Bake Element

  • Mfr # 6297733

  • Zoro # G704020769


product price: $60.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6297733
Zoro #
G704020769
UPC #
-
Country of Origin
China

Description

Features
  • Fits ge nos.wb44x105, wb44x118, wb44x126, wb44x133, wb44x120 and wb44x112; hotpoint no.297b774g3 and chromalox no.ch44x126.
  • 16-1/2" total length, 1-1/4" spacing between prongs.
  • Watt - 3000.
  • Voltage - 250.
  • Dimension - 24.25 x 6.25 x 24.5 in.
  • Item weight - 2 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.