Zoro Homepage

Curved Trailer Aid with Chock and Pad

  • Mfr # 44436

  • Zoro # G915958530


product price: $62.99
/ea

Key Features

Depth (In.)
20.8 in
Length
9.8 in
Color
Yellow
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44436
Zoro #
G915958530
UPC #
014717444361
Country of Origin
United States

Dimensions

Depth (In.)
20.8 in
Length
9.8 in

Details

Color
Yellow
Material
Plastic

Description

Camco's Curved Trailer-Aid with Chock and Pad helps you easily change a tire on a tandem axle trailer without a jack. It offers 6.5 of lift for safe and simple tire changing. This product is designed for trailers up to 20,000 lb. and works with tires up to 32 in diameter. It includes 1 Curved Trailer-Aid, 1 wheel chock and 1 rubber base pad for traction. The Curved Trailer-Aid measures 10 tall x 19 wide x 5.75 deep in-use overall dimensions. It features a heavy-duty honeycomb design and is made of durable plastic. A convenient carry handle provides easy transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.