De-Flapper, 2PK
Mfr # 42061
Zoro # G315891956
product price: $17.39
/pk 2, $8.70/eaKey Features
Length
11.5 in
Color
Black
Depth
5.75 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42061
Zoro #
G315891956
UPC #
14717420617
Country of Origin
United States
Dimensions
Length
11.5 in
Depth
5.75 in
Details
Color
Black
Material
Fabric
Description
Protect your valuable RV awning from costly rips and tears while preventing noisy wind flapping. De-Flapper holds securely with hook-and loop fastener straps. Made of durable nylon with UV stabilizers, chemically resistant and rust proof. Universal fit. Soft, non-marring grippers protect awning fabric. Can be used with screen room in place. Patented.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.