Zoro Homepage

Double RV Propane Tank Cover - 20 lb., White

  • Mfr # 50503

  • Zoro # G815810785


product price: $42.65
/ea

Key Features

Depth (In.)
16 in
Length
20 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50503
Zoro #
G815810785
UPC #
14717505031
Country of Origin
United States

Dimensions

Depth (In.)
16 in
Length
20 in

Details

Color
White
Material
Plastic

Description

Camco's RV Propane Tank Cover protects your propane gas tanks from flying road rubble. It fits two 20 lb. steel tanks. Simple to use, the cover slips over your propane tanks for a safe, fastened fit. It provides easy access to gas valves and changeover valves via a hinged access panel. This durable tank cover is constructed of a heavy-duty polymer that helps protects against sun damage. The cover measures 29.5 W x 15.5 D x 20.5 H. Color: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.