Zoro Homepage

Eaz-Lift Bent Bar Weight Distribution Hitch With Sway Control - 800 Lb.

  • Mfr # 48057

  • Zoro # G715891624


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Depth
11.5 in
Color
Black
Material
Steel
Length
32.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48057
Zoro #
G715891624
UPC #
14717480574
Country of Origin
China

Dimensions

Depth
11.5 in
Length
32.75 in

Details

Color
Black
Material
Steel

Description

Eaz-lift Elite Weight Distributing Hitch Kit allows you to save time with pre-installed components. It includes a round bar weight distributing hitch, sway control and hitch ball. The 2-5/16 hitch ball and sway control ball are pre-installed and torqued to specification on the hitch head. The U-bolts and chain package are pre-installed on the spring bars. Mounting hardware is also included. It has a maximum tongue weight capacity of 800 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.