Eaz-Lift Premium RV Slide-Out Supports - 19in to 49in, Pair

  • Mfr # 48870

  • Zoro # G815810907


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
22.5 in
Color
Black
Material
Steel
Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48870
Zoro #
G815810907
UPC #
14717488709
Country of Origin
India

Dimensions

Depth (In.)
22.5 in
Length
8.3 in

Details

Color
Black
Material
Steel

Description

Camco's Eaz-Lift Premium RV Slide-Out Supports help protect your slide-out mechanism by providing additional stabilization to your slide-out room when it is in use for lengthy periods. These RV stabilizers help keep your slide-out level and stop slide-out rails from sagging or bending. The tops of the slide out supports are reversible for use on slide-out rails or flat-bottom slide outs. They fit up to a 5.5 slide-out rail and adjust from 19 to 49 high, with incremental locked positions. The turn handle on the threaded rod provides fine/minute adjustment, while the red lever on the assembly base offers rough/incremental adjustments. A quick-release pin provides quick and easy height adjustment. These supports are constructed of durable steel and can hold up to 5,000 lb. each. Includes 2 slide-out supports. Camco makes quality products for RVing, boating, camping, towing, tailgating, and grilling that help you take your passion for the outdoors to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.