Eaz-Lift Puck-Style Adapter for Ford F-250/F-350/F-450 2010-2019
Mfr # 48660
Zoro # G915887946
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
34 in
Depth
13.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48660
Zoro #
G915887946
UPC #
14717486606
Country of Origin
China
Dimensions
Length
34 in
Depth
13.75 in
Details
Material
Steel
Color
Black
Description
Eaz-Lift's Puck Style Adapter allows you to install a fifth wheel or gooseneck hitch to industry standard rails. The adapter mounts to OEM puck systems and is compatible with 2010-2019 Ford F-250/F-350/F-450 pickup trucks that have an OEM puck system already installed. The adapter accepts Eaz-Lift Fifth Wheel Hitches 16k, 18k, 22k stationary and slider 48623/4/5/6/7/8, as well as the Eaz-Lift Gooseneck Ball and Plate, Rail Mount 48554. A convenient split design reduces the weight of the components, allowing one person to lift, place, install and uninstall the Eaz-Lift adapter. Includes 2 puck adapter assemblies and associated hardware. Constructed of durable, powder-coated steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.