Eaz-Lift RV Slide-Out Patio Supports - 22in to 48in

  • Mfr # 48869

  • Zoro # G615810671


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth (In.)
15 in
Color
Black
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48869
Zoro #
G615810671
UPC #
14717488693
Country of Origin
China

Dimensions

Depth (In.)
15 in
Length
29 in

Details

Material
Steel
Color
Black

Description

Eaz-Lift's Patio Supports provide additional support to RV patios. They are compatible with toy hauler backdoors that convert into a patio and RVs with flat bottom slide-outs. Each support has a 1,000 lb. weight rating. Multiple pin holes and a threaded rod allow a height adjustment from 22-inches to 48-inches. The support base is constructed of durable, powder-coated steel, and the contact surface of the support pad is constructed of thermoplastic elastomers TPE, which will not mar the side of your RV. Contains 2 supports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.