
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40634
Zoro #
G604663790
UPC #
014717406345
Country of Origin
United States
Description
Camco offers protection against bad taste, odors, sediment, bacteria, chlorine, and other contaminants from your boat's freshwater supply. The result is fresh, clean, great-tasting water with a high flow straight from your tap. This filter is compatible with standard 2 1⁄2-inch x 10-inch filter cartridges. The product includes a water filter canister, 5.0-micron sediment cartridge containing GAC (Granular Activated Carbon) and KDF, stainless steel mounting bracket, standard water hose fittings, 1/2-inch, and 5/8-inch hose barb fittings, spanner wrench, and an extension hose. This product includes standard water hose fittings as well as 1⁄2-inch and 5/8-inch barb fittings to allow you to choose between a water hose hookup or a direct plumb-in. Premium Marine Water Filtration: Protects against bad taste, odors, sediment, bacteria, chlorine, and other contaminants from your boat's freshwater supplyProvides Great Tasting Drinking Water: Offers fresh, clean, great-tasting water straight from your boat's tapHigh Flow Rate: Provides high water flow throughout your boatCompatibility: Fits standard 2 1⁄2-inch x 10-inch filter cartridgesIncludes: Water filter canister, 5.0-micron sediment cartridge containing GAC (Granular Activated Carbon) and KDF, stainless steel mounting bracket, standard water hose fittings, 1⁄2 inch and 5/8-inch hose barb fittings, spanner wrench, and an extension hoseMultiple Hookup Options: This product includes standard water hose fittings as well as 1⁄2-inch and 5/8-inch barb fittings to allow you to choose between a water hose hookup or a direct plumb-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.