
EvoFlex2 Lightweight RV/Marine Drinking Water Hose - 5/8in ID x 50ft
Mfr # 22579
Zoro # G215810996
product price: $44.15
/eaKey Features
Depth (In.)
8.2 in
Material
Polyester
Length
10.2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22579
Zoro #
G215810996
UPC #
014717225793
Country of Origin
China
Dimensions
Depth (In.)
8.2 in
Length
10.2 in
Details
Material
Polyester
Color
Blue
Description
Camco's EvoFlex2 Drinking Water Hose with 5/8 inner diameter is ideal for RV and marine use. The tough polyester outer fabric helps maintain the hose's shape and protect it from breaks, cracks and leaks. This product features aluminum fittings with a molded strain relief. It is drinking water safe and has a lead-free, BPA-free and phthalate-free formulation. The hose leaves no strong plastic taste in your water. When not in use, this extra flexible hose is compact and easy to store-perfect for tight spaces. Includes a storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.