Zoro Homepage

EZ Lift Adjustable Hi-Low Shank - 2.5in Drop / 5.5in Rise

  • Mfr # 48650

  • Zoro # G515831424


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Depth
12 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48650
Zoro #
G515831424
UPC #
014717486507
Country of Origin
China

Dimensions

Depth
12 in
Length
13 in

Details

Material
Steel
Color
Black

Description

Camco's Eaz-Lift Weight Distribution Shanks are designed to provide excellent towing and smooth adjustability. They have a powder coated finish for years for rugged use. Shanks can be used in either the up or down position to match the ball mount to any coupler height. Long hi-low shanks provide the extra length sometimes needed to obtain clearance from the bumper. They are designed to fit a 2.5 x 2.5 receiver. This model is 12 long with a drop of 2.5 and a rise of 5.5. Rated for 15,000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.