Fasten Leveling Blocks With T-Handle, 2X2, Brown, 10PK
Mfr # 44521
Zoro # G515958565
product price: $65.49
/pk 10, $6.55/eaKey Features
Depth (In.)
8.56 in
Length
10.63 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44521
Zoro #
G515958565
UPC #
14717445214
Country of Origin
United States
Dimensions
Depth (In.)
8.56 in
Length
10.63 in
Details
Color
Black
Material
Plastic
Description
The Camco FasTen Leveling Blocks allow you to stack the interlocking blocks to the desired height for safe and easy leveling. Each block adds a full inch to stack height. Camcos FasTen Leveling Blocks can be used with single wheels, double wheels, hydraulic jacks, tongue jacks, stabilizer jacks, 5th wheel jacks and tandem axles. The convenient carrying handle easily pulls up for carrying, or twists down to secure blocks together for storage. Product dimensions: 8.5in x 8.5in x 1in. Stack height should not exceed 4-1/2 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.