
Fuse Holder, Wire Leads, Glass Fuse Fuse Type
Mfr # 65248
Zoro # G106433822
product price: $15.99
/eaKey Features
Series
AGC
Connector Type
Wire Leads
Max. Amps
30A
Wire Range
10 AWG
Fits Fuse Type
Glass Fuse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65248
Zoro #
G106433822
UPC #
014717652483
Country of Origin
Taiwan, Province of China
Details
Item
Fuse Holder
Series
AGC
Connector Type
Wire Leads
Max. Amps
30A
Wire Range
10 AWG
Fits Fuse Type
Glass Fuse
Description
48
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.