Zoro Homepage

Grill Rail Mount Quick

  • Mfr # 58195

  • Zoro # G815891968


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Overall Depth
7 in
Color
Silver
Material
Steel
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58195
Zoro #
G815891968
UPC #
014717581950
Country of Origin
Thailand

Dimensions

Overall Depth
7 in
Length
12 in

Details

Color
Silver
Material
Steel

Description

The Camco Quick Release Rail Mount allows you to quickly mount and dismount your grill to the rail of your boat. It features a quick-release knob for fast and easy set-up and break-down. The grill mounting plate and rail mount are designed to separate and reattach without unscrewing any hardware and without the use of tools. This simple design helps prevent the loss of small installation hardware, and helps ensure that your Rail Mount will be convenient and easy to use for many years. The Quick Release Rail Mount is constructed of anodized aluminum with stainless steel hardware. The Rail Mount allows the grill to hang outside or inside the boat's rail. It is compatible with all Kuuma grills, all 2014 or later Olympian Grills, and most Magma grills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.