Zoro Homepage

Heavy-Duty Flexible Hose Protector with Gripper

  • Mfr # 22700

  • Zoro # G615891977


product price: $10.99
/ea

Key Features

Depth
3.75 in
Length
11.25 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22700
Zoro #
G615891977
UPC #
014717227001
Country of Origin
United States

Dimensions

Depth
3.75 in
Length
11.25 in

Details

Color
White
Material
Plastic

Description

Camco's Heavy-Duty Flexible Hose Protector with Gripper helps eliminate hose crimping at the faucet. Features a heavy-duty spring strain relief to help prevent kinking and leaks, and a gripper for easy connection to the faucet. The hose protector fits all standard garden hoses and faucets 3/4-inch - 11-1/2 NH threads. Product measures approximately 5-1/8-inches long x 1/2-inch ID. Made from NSF-61 certified hose. The hose protector is drinking water safe and is compliant with all federal and state level low lead laws. Low lead content certified to NSF/ANSI 372.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.