Shop CAMCO
See all product information
Create Account
Heavy-Duty PowerGrip Locking Generator Adapter, 30Amp Male to 15 Amp Lighted Female - 12in, 3-Prong
Mfr # 55414
Zoro # G615810688
product price:Â $26.79
/eaKey Features
Depth (In.)
4.25 in
Material
Plastic
Color
Yellow
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55414
- Zoro #
- G615810688
- UPC #
- 014717554145
- Country of Origin
- China
Dimensions
- Depth (In.)
- 4.25 in
- Length
- 8.25 in
Details
- Material
- Plastic
- Color
- Yellow
Description
The Camco Heavy-Duty PowerGrip Locking Generator Adapter 30-Amp Male to 15-Amp Female, 12-Inch allows you to connect to a 3-prong, 30-amp generator, adapting it to fit three 15-amp residential outlets. Extremely flexible in design, the cord is coated with a heavy-duty flame retardant, heat-resistant PVC sheath that serves as protection from the outdoor elements, wear and tear. It features a heavy-duty 30-amp locking male NEMA L5-30P and three 15-amp female NEMA 5-15R connections. The transparent female end will illuminate to indicate when the adapter is plugged in and is able to supply power. Rated for 125 volts, 3750 watts and constructed with 100% copper, 10/3-gauge wires for superior conductivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.