
inLife is Better at the Campsitein Anti-Fatigue Kitchen Mat - Sketch Design
Mfr # 53435
Zoro # G615891984
product price:Â $26.15
/eaKey Features
Color
Blue
Length
30 in
Surface Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53435
Zoro #
G615891984
UPC #
014717534352
Country of Origin
China
Dimensions
Length
30 in
Details
Color
Blue
Surface Material
PVC
Description
Camco's Life is Better at the Campsite Anti-Fatigue Kitchen Mat helps reduce discomfort while standing for an extended period. It is the perfect accessory for kitchens, laundry rooms, offices, RVs and other areas. This non-slip mat is made of 100% PVC and measures 30 x 18 x 3/8. It is teal colored and features the Life is Better at the Campsite sketch logo in white-ideal for camping enthusiasts. Product is easy to clean using soap and water. Weighs less than 2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.