inLife is Better at the Campsitein Bamboo Cutting Board - Retro RV Design

  • Mfr # 53089

  • Zoro # G315572411


product price:  $33.15
/ea

Key Features

Color
Brown
Length
17.25 in
Material
Wood
Depth
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53089
Zoro #
G315572411
UPC #
014717530897
Country of Origin
China

Dimensions

Length
17.25 in
Depth
10.1 in

Details

Color
Brown
Material
Wood

Description

Camcos Life is Better at the Campsite RV Shaped Bamboo Cutting Board is made of durable, premium quality bamboo construction. It is perfect for cutting vegetables, fruits, meats and cheese and its RV-shaped design also makes for a great decorating accessory for your kitchen. The cutting board won't damage or dull your knives. Bamboo features natural antibacterial properties and it resists moisture for easy maintenance. Measures 17.25-inches H x 10.10-inches W with a usable surface space of 12-inches H x 7.25-inches W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.