
inLife is Better at the Campsitein Pop-Up Cooler - Graffiti
Mfr # 53416
Zoro # G215891971
product price: $38.95
/eaKey Features
Overall Depth
13.5 in
Length
13.5 in
Color
White
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53416
Zoro #
G215891971
UPC #
14717534161
Country of Origin
China
Dimensions
Overall Depth
13.5 in
Length
13.5 in
Details
Color
White
Material
PVC
Description
Camco's Life is Better at the Campsite Pop-Up Cooler is a lightweight, convenient cooler that expands for use and collapses flat for convenient storage. It is a great addition to any campsite, sports event, picnic, tailgate, grocery run and more. This cooler holds up to a 12-pack of bottled or canned drinks. A water-resistant interior prevents leaks, spills and condensation. The insulated access hatch allows you to retrieve food and beverages while minimizing cold loss. Product features a built-in bottle opener, zippered lid, carry handles, shoulder strap and buckle strap to keep the cooler flat when not in use. It expands to 13 diameter x 10.5 tall and collapses to 3 tall for storage. The cooler has a fabric exterior, PVC inner lining and a wire frame. Features a graffiti camping design-perfect for camping enthusiasts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.