Shop CAMCO
See all product information
inLife is Better at the Campsitein Spare Tire Cover - Size J Up to 27in Tire, RV Sketch
Mfr # 53292
Zoro # G215704660
product price:Â $38.49
/eaKey Features
Color
Black
Material
Vinyl
Depth
13.13 in
Length
20.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53292
Zoro #
G215704660
UPC #
014717532921
Country of Origin
China
Dimensions
Depth
13.13 in
Length
20.5 in
Details
Color
Black
Material
Vinyl
Description
Camco 53292 Spare Tire Cover is made from high quality durable materials for resistance to the elements. Cover measures to 27. Designed for quick and simple installation. Comes with a black color and Life is better at the campsite logo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.