Shop CAMCO
See all product information
inLife is Better at the Campsitein Spare Tire Cover - Size J Up to 29in Tire, RV Sketch
Mfr # 53293
Zoro # G615704703
product price:Â $33.65
/eaKey Features
Depth
13.13 in
Material
Vinyl
Length
20.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53293
Zoro #
G615704703
UPC #
014717532938
Country of Origin
China
Dimensions
Depth
13.13 in
Length
20.5 in
Details
Material
Vinyl
Color
Black
Description
Camco 53293 Spare Tire Cover is made from high quality and durable materials for longevity and resistance to the elements. Cover size measures to 29. Comes with a black color and Life is better at the campsite logo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.