Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kuuma Regulator

  • Mfr # 58275

  • Zoro # G515891961


product price: $59.59
/ea

Key Features

Material
Steel
Color
Black
Overall Depth
3.88 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58275
Zoro #
G515891961
UPC #
14717582759
Country of Origin
Mexico

Dimensions

Overall Depth
3.88 in
Length
2.5 in

Details

Material
Steel
Color
Black

Description

Camco's 58275 Kuuma Regulator is a replacement regulator for Kuuma grill models: 125, 150, 160, 216 and 316. It includes Low, Medium, and High markings, as well as Off, Push to Turn On, and Lighting Position. Does not include orifice. Designed for permanent mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.