Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Block Caps, 4PK

  • Mfr # 44500

  • Zoro # G815958555


product price: $27.85
/pk 4, $6.96/ea

Key Features

Depth (In.)
8.5 in
Material
Plastic
Color
Yellow
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44500
Zoro #
G815958555
UPC #
14717445009
Country of Origin
United States

Dimensions

Depth (In.)
8.5 in
Length
2 in

Details

Material
Plastic
Color
Yellow

Description

Camco Leveling Block Caps fit onto the top of Camco's leveling blocks to form a smooth surface without increasing the stack height. The caps help create a more stable, secure surface for jacks and stabilizers to operate on by distributing the weight of the vehicle more evenly. The caps can also connect two adjacent blocks together, if you only need one block worth of height or stack on a single leveling block to create a stabilizing jack pad. These blocks increase the versatility of the leveling blocks and create an ideal surface for scissor jacks, trailer tongues, stabilizers, wheels and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.