Zoro Homepage

Leveling Block Jack Stand

  • Mfr # 44636

  • Zoro # G812923488


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44636
Zoro #
G812923488
UPC #
14717446365
Country of Origin
United States

Description

Leveling Block Jack Stand The Camco Tongue Jack Stand evenly distributes the weight of the trailer tongue while providing stability and support. It can fit between a 2-inch and 6-inch-diameter tongue jack and also adds additional support for slide-out supports. The Tongue Jack Stand interlocks with Camco leveling blocks and can also be used with most brands of leveling blocks. Small and easy to store, the tongue jack stand measures 8.43 inches x 8.43 inches x 1.48 inches. It has a weight rating of 3,500 lb. and is constructed of UV-stabilized polypropylene. . Patented. Features: Distributes Weight Evenly: Evenly distributes the weight of your trailer tongue while providing stability and support Compatibility: Fits between a 2-inch and 6-inch diameter tongue jack; also adds additional support for slide-out supports Versatile Fit: Interlocks with Camco leveling blocks and can also fit other brands of leveling blocks Weight Rating: 3,500 lb. Small and Easy to Store: Measures 8.43 x 8.43 x 1.48 inches Durable Construction: Constructed of UV-stabilized polypropylene; : Product is ; Patented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.