Zoro Homepage

Leveling Blocks, 10PK

  • Mfr # 44505

  • Zoro # G215958575


product price: $56.35
/pk 10, $5.64/ea

Key Features

Color
Yellow
Depth (In.)
9.5 in
Length
11 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44505
Zoro #
G215958575
UPC #
14717445054
Country of Origin
United States

Dimensions

Depth (In.)
9.5 in
Length
11 in

Details

Color
Yellow
Material
Plastic

Description

Heavy duty blocks are safe and easy to use. They offer many options for leveling single wheels, dual wheels, hydraulic jacks, tongue jacks, stabilizer jacks, 5th wheel jacks and tandem axles. Customize your levels: Stack interlocking blocks to desired height. Strong and durable blocks are available in a ten-block set and a four-block build-up set. Patented. Each set comes in a convenient storage bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.