Zoro Homepage

LIBATC American Flag Camper T-Shirt - Medium

  • Mfr # 53331

  • Zoro # G315562795


product price: $41.25
/ea

Key Features

Color
Gray
Material
Cotton
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53331
Zoro #
G315562795
UPC #
14717533317
Country of Origin
Nicaragua

Dimensions

Length
11 in

Details

Color
Gray
Material
Cotton

Description

Show off your love of the campsite in style, everywhere you go! Made from 60% combed ring-spun cotton and 40% polyester, this shirt provides softer comfort and a non-restrictive fit. Features soft CVC jersey fabric and a crew neck. Side seamed. Care Instructions: Machine wash. Only non-chlorine bleach when needed. Tumble dry low. Do not iron decoration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.