Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIBATC LED Party Lights - Retro Travel Trailer

  • Mfr # 42652

  • Zoro # G515798680


product price: $31.85
/ea

Key Features

Depth (In.)
5.69 in
Color
Blue
Material
Plastic
Length
13.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42652
Zoro #
G515798680
UPC #
14717426527
Country of Origin
China

Dimensions

Depth (In.)
5.69 in
Length
13.56 in

Details

Color
Blue
Material
Plastic

Description

Camco's Life is Better at the Campsite Retro Travel Trailer LED Party Lights provide a festive atmosphere that is perfect for RV enthusiasts. Features an 8-foot strand with 10 retro travel trailer LED lights and an end connector for hooking strands together. The 120V/2.4W party lights are UL certified for indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.