
LIBATC RV Wrap Around Step Rug for 23in Wide Steps - Gray White Welcome Home Print
Mfr # 53195
Zoro # G615810572
product price: $45.85
/eaKey Features
Depth (In.)
11.9 in
Color
Gray
Length
23.4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53195
Zoro #
G615810572
UPC #
014717531955
Country of Origin
China
Dimensions
Depth (In.)
11.9 in
Length
23.4 in
Details
Color
Gray
Material
Plastic
Description
Camco's Life is Better at the Campsite RV Wrap Around Step Rug helps keep your RV clean by cutting down on tracked-in dirt. The rug is made of looped PVC material that dries quickly, provides a cushioned step and is easy to clean. The premium TPE backing helps keep the rug in place. It fits 23-inch wide steps and adjusts to fit RV steps with a depth of 8-inches to 11-inches. The step rug is compatible with manual and electric RV steps. To install, simply wrap the rug around your existing RV step and hook the springs into the grommets that fit the step. No screws, glue or tools are needed. Springs are unique in that the hook ends are turned back making installation easier. The mat is gray with a white Welcome Home retro RV print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.