Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIBATC Scrub Rug - Small, Teal/White

  • Mfr # 53199

  • Zoro # G315562740


product price: $23.99
/ea

Key Features

Material
Plastic
Color
Green
Length (In.)
27.5 in
Depth
14.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53199
Zoro #
G315562740
UPC #
14717531993
Country of Origin
China

Dimensions

Length (In.)
27.5 in
Depth
14.87 in

Details

Material
Plastic
Color
Green

Description

Stylish Life Is Better at the Campsite door mats are great for home, outdoors, under a pet bowl or camping! Use them to help trap dirt and debris to prevent bigger messes. Looped PVC material dries quickly, provides a cushioned step and is easy to clean. This mat comes in teal with a white Life is Better at the Campsite retro RV trailer and tree line print. It measures 26-1/2-inches x 15-inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.