
Life is Better at the Campsite RV Door Window Light Blocking Shade - 16.25in x 25.25in, LIBATC
Mfr # 53051
Zoro # G715810847
product price:Â $18.89
/eaKey Features
Depth (In.)
6.75 in
Color
Black
Length
16.5 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53051
Zoro #
G715810847
UPC #
014717530514
Country of Origin
Viet Nam
Dimensions
Depth (In.)
6.75 in
Length
16.5 in
Details
Color
Black
Material
Nylon
Description
Camco's Life is Better at the Campsite RV Door Window Light Blocking Shade protects your RV interior from the sun and helps keep the interior temperature cooler in hot weather. This shade also provides additional privacy by blocking unwanted outside views. The fun design features large Life is Better at the Campsite text with retro stars. Product measures 25.25 L x 16.25 W and is made of black nylon ripstop with a silver reflective backing. Includes hook and loop fasteners for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.